
Lugs EA
Mfr # BCUA-2/0
Zoro # G216132509
product price: $13.29
/eaKey Features
Maximum Voltage
5 KV
Length
2-5/16 in
Type
1-Piece
Standards
UL, CSA
Material
Tin Plated Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCUA-2/0
Zoro #
G216132509
UPC #
78503722114
Country of Origin
United States
Dimensions
Length
2-5/16 in
Details
Item
Splice Wire Connector
Color
Olive
Maximum Voltage
5 KV
Type
1-Piece
Standards
UL, CSA
Material
Tin Plated Aluminum
Description
2.31'' L, 5 kV, 2/0 AWG Copper/Aluminum Conductor, Olive, Tin Plated Aluminum, Standard Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.