Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lugs EA

  • Mfr # BCUA-3/0

  • Zoro # G416132514


product price: $15.65
/ea

Key Features

Maximum Voltage
5 KV
Length
2-5/8 in
Type
1-Piece
Material
Tin Plated Aluminum
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCUA-3/0
Zoro #
G416132514
UPC #
78503722118
Country of Origin
United States

Dimensions

Length
2-5/8 in

Details

Item
Splice Wire Connector
Color
Ruby
Maximum Voltage
5 KV
Type
1-Piece
Material
Tin Plated Aluminum
Standards
UL, CSA

Description

2.63'' L, 1-3/8'' Wire Strip, 3/0 AWG, Ruby, Tin Plated, Seamless Aluminum, Standard Barrel, Compression Splice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.