Zoro Homepage

Lugs EA

  • Mfr # BCUA-4

  • Zoro # G116132470


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Type
1-Piece
Maximum Voltage
5 KV
Standards
UL, CSA
Material
Tin Plated Aluminum
Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCUA-4
Zoro #
G116132470
UPC #
78503722122
Country of Origin
United States

Dimensions

Length
1-7/8 in

Details

Item
Splice Wire Connector
Type
1-Piece
Maximum Voltage
5 KV
Color
Green
Standards
UL, CSA
Material
Tin Plated Aluminum

Description

1.88'' L, 5 kV, 4 AWG Copper/Aluminum Conductor, Green, Tin Plated Aluminum, Standard Barrel, Crimp Splice Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.