
Lugs EA
Mfr # BCUA-4/0
Zoro # G716132450
product price: $18.49
/eaKey Features
Type
1-Piece
Maximum Voltage
5 KV
Material
Tin Plated Aluminum
Length
2-3/4 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCUA-4/0
Zoro #
G716132450
UPC #
78503722126
Country of Origin
United States
Dimensions
Length
2-3/4 in
Details
Item
Splice Wire Connector
Type
1-Piece
Maximum Voltage
5 KV
Color
White
Material
Tin Plated Aluminum
Standards
UL, CSA
Description
2.75'' L, 5 kV, 4/0 AWG Copper/Aluminum Conductor, White, Tin Plated Aluminum, Standard Barrel, Crimp Splice Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.