Zoro Homepage

Lugs EA

  • Mfr # BLU-025S

  • Zoro # G416129392


product price: $11.49
/ea

Key Features

Stud Size
1/2 in
Max. Voltage
35 kV
Material
Copper
Barrel Length
1.06 in
Overall Length
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLU-025S
Zoro #
G416129392
UPC #
78503723248
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Length
1.06 in
Overall Length
2.69 in

Details

Max. Voltage
35 kV
Material
Copper
Standards
UL, CSA
Color
Yellow

Description

35 kV, 250 KCMIL Copper, 1/2'' Stud, Standard Barrel, 16-Die, Yellow, Tin Plated Seamless Copper, 1-Hole Tongue with Inspection Window, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.