Zoro Homepage

Lugs EA

  • Mfr # BLU-050S

  • Zoro # G416129217


product price: $19.89
/ea

Key Features

Max. Voltage
35 kV
Barrel Length
1.38 in
Color
Brown
Stud Size
5/8 in
Overall Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLU-050S
Zoro #
G416129217
UPC #
78503723403
Country of Origin
United States

Dimensions

Barrel Length
1.38 in
Stud Size
5/8 in
Overall Length
3.63 in

Details

Max. Voltage
35 kV
Color
Brown
Standards
UL, CSA
Material
Copper

Description

35 kV, 3.63'' L, 5/8'' Stud, 1.38'' Barrel, 1.44'' x 1.53'' x 0.21'' Pad, 500 KCMIL Copper Conductor, Brown Color Code, Tin Plated Seamless Copper, 1-Hole, Standard Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.