
Lugs EA
Mfr # BLU-3/0S
Zoro # G516128745
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Overall Length
2.25 in
Standards
UL
Max. Voltage
35 kV
Barrel Length
1 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLU-3/0S
Zoro #
G516128745
UPC #
78503723088
Country of Origin
United States
Dimensions
Overall Length
2.25 in
Barrel Length
1 in
Stud Size
3/8 in
Details
Standards
UL
Max. Voltage
35 kV
Color
Orange
Material
Copper
Description
35 kV, 3/0 AWG Copper, 3/8'' Stud, Standard Barrel, 14-Die, Orange, Tin Plated Seamless Copper, 1-Hole Tongue with Inspection Window
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.