Zoro Homepage

Lugs EA

  • Mfr # BLU-8S17

  • Zoro # G016129150


product price: $12.45
/ea

Key Features

Color
Red
Max. Voltage
35 KV
Material
Copper
Standards
UL (Canada and US), CSA
Barrel Length
0.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLU-8S17
Zoro #
G016129150
UPC #
78503723208
Country of Origin
United States

Dimensions

Barrel Length
0.58 in
Overall Length
1.52 in
Stud Size
3/8 in

Details

Color
Red
Max. Voltage
35 KV
Material
Copper
Standards
UL (Canada and US), CSA

Description

35 kV, 1.52'' L, 3/8'' Stud, 0.58'' Barrel, 0.64'' x 0.6'' x 0.07'' Pad, 8 AWG Copper Conductor, Red Color Code, Tin Plated Seamless Copper, 1-Hole, Standard Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.