
Lugs EA
Mfr # BLUA-050D2
Zoro # G516128851
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Max. Voltage
35 kV
Stud Size
1/2 in
Barrel Length
1.88 in
Color
Pink
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLUA-050D2
Zoro #
G516128851
UPC #
78503723695
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Barrel Length
1.88 in
Overall Length
5.94 in
Details
Max. Voltage
35 kV
Color
Pink
Standards
UL, CSA
Material
Aluminum
Description
500 KCMIL Copper/Aluminum, 1/2'' Stud, 35 kV, 1.88'' L Barrel, Pink, Tin Plated Aluminum, 2-Hole, Standard Barrel, Compression Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.