Zoro Homepage

Lugs EA

  • Mfr # BLUA-2/0S

  • Zoro # G516129445


product price: $13.35
/ea

Key Features

Max. Voltage
35 KV
Color
Olive
Stud Size
1/2 in
Standards
UL, CSA
Barrel Length
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLUA-2/0S
Zoro #
G516129445
UPC #
78503723522
Country of Origin
United States

Dimensions

Stud Size
1/2 in
Barrel Length
1.09 in
Overall Length
2.62 in

Details

Max. Voltage
35 KV
Color
Olive
Standards
UL, CSA
Material
Aluminum

Description

35 kV, 2.62'' L, 1/2'' Stud, 1.09'' Barrel, 1.2'' x 0.93'' x 0.25'' Pad, 2/0 AWG Copper/Aluminum Conductor, Olive Color Code, Tin Plated Seamless Aluminum, 1-Hole, Standard Barrel, Compression Cable Lug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.