
Lugs EA
Mfr # BLUA-3/0S
Zoro # G016129457
product price: $15.15
/eaKey Features
Max. Voltage
35 KV
Color
Ruby
Material
Aluminum
Stud Size
1/2 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLUA-3/0S
Zoro #
G016129457
UPC #
78503723552
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Overall Length
2.91 in
Barrel Length
1.25 in
Details
Max. Voltage
35 KV
Color
Ruby
Material
Aluminum
Standards
UL, CSA
Description
35 kV, 2.91'' L, 1/2'' Stud, 1.25'' Barrel, 1.22'' x 1.03'' x 0.26'' Pad, 3/0 AWG Copper/Aluminum Conductor, Ruby Color Code, Tin Plated Seamless Aluminum, 1-Hole, Standard Barrel, Compression Cable Lug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.