Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lugs EA

  • Mfr # IPB-NA250-3D

  • Zoro # G216134091


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
3
Standards
UL (Canada and US), CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPB-NA250-3D
Zoro #
G216134091
UPC #
78503740005
Country of Origin
United States

Details

Number of Ports
3
Standards
UL (Canada and US), CSA

Description

3.15'' x 2.63'' x 2.13'', 5/16'' Hex, 600 V, 10 AWG Solid to 250 KCMIL, Clear, Aluminum Alloy, Pre-Insulated, Double Sided, 3-Port, Mechanical Power Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.