Zoro Homepage

Lugs EA

  • Mfr # S-2

  • Zoro # G416132583


product price: $13.39
/ea

Key Features

Material
Copper
Standards
UL, CSA, RUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2
Zoro #
G416132583
UPC #
78503759306
Country of Origin
United States

Details

Material
Copper
Standards
UL, CSA, RUS

Description

1.32'' x 0.81'', 600 V, 6 AWG Solid to 2 AWG Stranded Copper Run/Tap, 3 7 AWG Stranded Copperweld, 3 AWG Type A Copperweld, 14 AWG Stranded Tap, Copper Alloy, Type S, Split Bolt Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.