Zoro Homepage

Lugs

  • Mfr # SW-4

  • Zoro # G016132600


product price: $10.39
/ea

Key Features

Standards
UL, CSA
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-4
Zoro #
G016132600
UPC #
78503765566
Country of Origin
United States

Details

Standards
UL, CSA
Material
Copper

Description

10 to 6 AWG Stranded/3 12 AWG Stranded/8 AWG Type A Run, 10 AWG Solid to 6 AWG Stranded/6 AWG ACSR/3 12 AWG Stranded/8 AWG Type A Tap, 165 Lb-Inch Torque, Copper Alloy, Split Bolt Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.