Zoro Homepage

Other Power Distribution Contacts and Accessories, 25PK

  • Mfr # SWA-7

  • Zoro # G316132607


product price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns

Key Features

Material
High Strength Heat Treated Aluminum Alloy Body, Electro Tin Plated Bolt, Nut, Spacer and Pressure Bar
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA-7
Zoro #
G316132607
UPC #
78503765600
Country of Origin
United States

Details

Material
High Strength Heat Treated Aluminum Alloy Body, Electro Tin Plated Bolt, Nut, Spacer and Pressure Bar
Standards
UL

Description

6 AWG Solid to 1/0 AWG Stranded Run/Tap, 385 Lb-Inch Torque, Heat Treated Aluminum Alloy Body, Electro Tin Plated Bolt/Nut/Spacer and Pressure Bar, Split Bolt Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.