Zoro Homepage

Other Power Distribution Contacts and Accessories

  • Mfr # SCS-6A1

  • Zoro # G916132588


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
2 AWG Solid to 2/0 AWG Stranded
Standards
UL (Canada and US), UL 467
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-6A1
Zoro #
G916132588
UPC #
78503759650
Country of Origin
United States

Dimensions

Conductor Size
2 AWG Solid to 2/0 AWG Stranded

Details

Standards
UL (Canada and US), UL 467
Material
Bronze

Description

1/2''-13 TPI x 1-1/4'' Stud, 2 AWG Solid/2/0 AWG Stranded Copper, Bronze, 2-Conductor, Service Post Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.