Zoro Homepage

Other Power Distribution Contacts and Accessories

  • Mfr # SSS-2A1

  • Zoro # G916132571


product price: $35.99
/ea

Key Features

Conductor Size
10 AWG Solid to 4 AWG Stranded
Material
Bronze
Standards
UL (Canada and US), UL 467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS-2A1
Zoro #
G916132571
UPC #
78503765414
Country of Origin
United States

Dimensions

Conductor Size
10 AWG Solid to 4 AWG Stranded

Details

Material
Bronze
Standards
UL (Canada and US), UL 467

Description

5/16''-18 TPI x 1'' Stud, 35 kW, 10 AWG Solid/4 AWG Stranded Copper, Bronze, 1-Conductor, Male, Service Post Connector 50 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.