Zoro Homepage

Other Power Distribution Contacts and Accessories

  • Mfr # SSS-3

  • Zoro # G616132581


product price: $35.99
/ea

Key Features

Conductor Size
6 AWG Solid to 3 AWG Stranded
Material
Bronze
Standards
UL (Canada and US), UL 467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS-3
Zoro #
G616132581
UPC #
78503765418
Country of Origin
United States

Dimensions

Conductor Size
6 AWG Solid to 3 AWG Stranded

Details

Material
Bronze
Standards
UL (Canada and US), UL 467

Description

3/8''-16 TPI x 5/8'' Stud, 35 kW, 6 AWG Solid/3 AWG Stranded Copper, Bronze, 1-Conductor, Male, Service Post Connector 50 per Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.