Zoro Homepage

Aquagarden 12 ft. Pond Liner

  • Mfr # 100549929

  • Zoro # G615500442


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Bow Width
11.024 in
Bow Length
15.748 in
Net Depth
5.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100549929
Zoro #
G615500442
UPC #
755349088690
Country of Origin
China

Dimensions

Bow Width
11.024 in
Bow Length
15.748 in
Net Depth
5.118 in

Description

Brand Name: Pennington *Cord Length: *Height: *Horsepower: *Housing Material: *Inlet Diameter: *Length: 12 *Maximum Discharge Flow: *Maximum Pumping Height: *Number in Package: 1 *Packaging Type: *Product Type: Pond Liner *Pump Switch Type: *Sub Liner Material: HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.