Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aquagarden 158 gph 120 V Submersible Pump

  • Mfr # 100547746

  • Zoro # G415500284


product price: $23.29
/ea

Key Features

Length
3.1 in
Width
4.25 in
Depth
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100547746
Zoro #
G415500284
UPC #
755349088508
Country of Origin
China

Dimensions

Length
3.1 in
Width
4.25 in
Depth
8.25 in

Description

Brand Name: Pennington *Cord Length: 6 *Height: *Horsepower: *Housing Material: *Inlet Diameter: *Length: *Maximum Discharge Flow: 158 *Maximum Pumping Height: 5.33 *Number in Package: 1 *Packaging Type: *Product Type: Submersible Pump *Pump Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.