Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Penny Lane SKILCRAFT(R) Multifold Paper Towel, 1 Ply Ply, 250 Sheets Sheets, White, 4000 PK PNL 8200

SKILCRAFT(R) Multifold Paper Towel, 1 Ply Ply, 250 Sheets Sheets, White, 4000 PK (Discontinued)

  • Mfr # PNL 8200
  • Zoro # G5888191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNL 8200
Zoro #
G5888191
UPC #
749507082002
Country of Origin
Multiple

Dimensions

Sheet Size
9-1/8" x 9-1/2"
Package Size
20
Paper Towel Width
9-1/4"

Details

Paper Towel Type
Multifold
Item
Paper Towel
Color
White
Product Series
SKILCRAFT(R)
Number of Sheets
250 Sheets
Ply
1 Ply

Description

MultiPaprTowels,9-1/4 In.x9-1/2 In.,Wht,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.