2-Cycle Synthetic Blend Marine Motor Oil, Prem Plus, TC-W3, 1 Gal.

  • Mfr # 550045220

  • Zoro # G8580625


product price:  $36.69
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550045220
Zoro #
G8580625
UPC #
071611938969
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
Not Specified
Color
Amber
ISO Viscosity Grade
Not Specified
Pour Point
-44 Degrees F
Flash Point
347 Degrees F
Application
Marine
Viscosity @ 40C
89
Series
Premium Multi-purpose
Base
Synthetic Blend
Timken OK Load
Not Specified
Standards
TC-W3
Viscosity @ 100C
Not Specified
Dropping Point
Not Specified
SAE Grade
Not Specified
For Use With
2-Cycle Engines
Four-Ball Wear
Not Specified
Specific Gravity
0.90 at 60 Degrees F
Container Type
Bottle
Base Oil
Synthetic Blend
Viscosity @ 40 Deg C
89 cSt
SAE Viscosity Grade
Not Specified
Viscosity @ 100 Deg C
9.37 cSt
Engine Cycle
2-Cycle
Compatible Vehicle Type
Watercraft
Base Formulation
Synthetic Blend

Description

2-Cycle Engine Oil, Series Premium Multi-purpose, Container Size 1 gal, Compatible Vehicle Type Watercraft, Base Formulation Synthetic Blend, SAE Viscosity Grade Not Specified, Standards TC-W3, Color Amber, Container Type Bottle, Engine Cycle 2-Cycle, Flash Point 347 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -44 Degrees F, Specific Gravity 0.90 at 60 Degrees F, Viscosity @ 100 Deg C 9.37 cSt, Viscosity @ 40 Deg C 89 cSt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.