550038321 Platinum 10W30 Full Synthetic Engine Oil - 5 qt., 3PK

  • Mfr # 152032

  • Zoro # G415962310


product price:  $81.15
/pk 3, $27.05/ea
Free Shipping & Returns

Key Features

SAE Grade - Engine and Motor Oils
10W-30
SAE Grade
10W-30
Container Size
5 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152032
Zoro #
G415962310
UPC #
71611008051
Country of Origin
United States

Dimensions

Container Size
5 qt

Details

Item
engine oil
SAE Grade - Engine and Motor Oils
10W-30
SAE Grade
10W-30

Description

Features -Capacity - 5 qt. -Pennzoil Platinum. -10W30 Full Synthetic Engine Oil With Superior Active Cleansing Agents Continuously Attacks Potential & Stubborn Deposits To Help Keep The Engine Clean. -Provides Our Ultimate Cleansing Under The Most Severe Driving Style Or Conditions To Maximize Engine Responsiveness. -Actively Keeps Engine Clean & Against High Temperature Deposits That Can Harm Your Engine. -Viscosity Breakdown. -Fast Lubrication At Extremely Low Temperatures Making Start Up Easy & Less Draining On The Battery. -Lower Oil Consumption Under High Temperature Conditions. -Recommended For High Performance Applications. -Contains Special Protective Additives For Our Ultimate Engine Protection That Exceeds USA & European Industry Standards Like IISAC GF-4. -API SM & ACEA Performance. -Pack of 3. -Dimension - 9.21 x 4.65 x 11.81 in. -Item Weight - 9.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.