Pennzoil 5W-20 Gasoline Synthetic Motor Oil 1 qt 1 pk

  • Mfr # 550058597

  • Zoro # G605272007


product price:  $7.15
/ea
Sold in multiples of 6 for $42.90

Key Features

Container Size
1 qt
SAE Grade
5W-20
SAE Grade - Engine and Motor Oils
5W-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550058597
Zoro #
G605272007
UPC #
71611022705
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
motor oil
SAE Grade
5W-20
SAE Grade - Engine and Motor Oils
5W-20

Description

Pennzoil Full Synthetic motor oil is a full synthetic motor oil that is suitable for use in new and older engines. It is formulated to provide 40% better performance than conventional motor oil1 and allows fewer oil changes compared to conventional motor oil. So, if your car already requires full synthetic or if you’re looking to upgrade from conventional or synthetic blend Pennzoil Full Synthetic is the right choice for you.


  • • Enhanced wear protection in high and low temperatures
  • • Enhanced wear protection in high and low temperatures
  • • Helps prevent sludge and deposit build up
  • • Suitable for use in new and older engines
  • • 0
  • • 0

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.