Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Transmission Fluid, Size 1 qt.,

  • Mfr # 550042074

  • Zoro # G7113471


product price: $11.69
/ea

Key Features

Size
1 qt
Container Type
Bottle
Flash Point (F)
363 Degrees F
Viscosity Index
198
Viscosity (SUS @ 100 F)
35 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550042074
Zoro #
G7113471
UPC #
071611015257
Country of Origin
United States

Dimensions

Size
1 qt
Size/Net Weight
2 lb
Container Size
1 qt

Details

Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
363 Degrees F
Viscosity Index
198
Viscosity (SUS @ 100 F)
35 SUS
Pour Point (F)
-54 Degrees F
Boiling Point (F)
536 Degrees F
For Use With
Chrysler
Application
Automatic Transmissions
Freezing Point (F)
-54.4 Degrees F
Dissolves
No
Color
Red
Appearance
Liquid
Type
ATF + 4(R)
Specific Gravity
0.87
Pour Point
-54 Degrees F
Series
ATF +4
Flash Point
363 Degrees F
Transmission Fluid Type
ATF
Viscosity @ 100 Deg F
35 SUS
Odor
Slight Hydrocarbon
Transmission Type
Automatic Transmissions
Boiling Point
536 Degrees F

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 qt, Series ATF +4, Transmission Type Automatic Transmissions, Viscosity Index 198, Color Red, Boiling Point 536 Degrees F, Flash Point 363 Degrees F, Odor Slight Hydrocarbon, Pour Point -54 Degrees F, Specific Gravity 0.87, Viscosity @ 100 Deg F 35 SUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.