Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pennzoil Automatic Trnsmission Fluid, Type F, 32oz. 5523

Automatic Trnsmission Fluid, Type F, 32oz. (Discontinued)

  • Mfr # 5523
  • Zoro # G8580582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5523
Zoro #
G8580582
UPC #
071611855235
Country of Origin
United States

Dimensions

Size
1 qt
Size/Net Weight
2 lb

Details

Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
399 Degrees
Viscosity (SUS @ 100 F)
35
Color
Brown
Type
Type F
Application
Automatic Transmissions
Appearance
Amber or Brown Liquid
VOC Content
0.001 lb/gal
Dissolves
No
Boiling Point (F)
536 Degrees
Pour Point (F)
-11 Degrees
For Use With
Ford
Specific Gravity
0.875

Description

Automatic Transmission Fluid, Container Type Bottle, Color Brown, Specific Gravity 0.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.