Zoro Homepage

Engine Oil, 0W-20, Synthetic, 1 Qt.

  • Mfr # 550036541

  • Zoro # G9101206


product price: $10.59
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550036541
Zoro #
G9101206
UPC #
071611005470
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
Application
Engine Oil
For Use With
Automotive Engines
SAE Grade
0W-20
Container Type
Bottle
Viscosity @ 40C
43
Series
Platinum
Timken OK Load
Not Specified
ISO Viscosity Grade
Not Specified
Four-Ball Wear
Not Specified
Base
Synthetic
Pour Point
-44 Degrees F
Flash Point
435 Degrees F
Viscosity @ 100C
Not Specified
Specific Gravity
0.85 at 60 Degrees F
Dropping Point
Not Specified
Base Oil
Full Synthetic
Features
Protects Against Frictional Wear
SAE Viscosity Grade
0W-20
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic
Viscosity @ 40 Deg C
43 cSt

Description

Engine Oil, Series Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Protects Against Frictional Wear, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -44 Degrees F, Specific Gravity 0.85 at 60 Degrees F, Viscosity @ 40 Deg C 43 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.