Engine Oil, 10W-30, 1 Qt., Pennzoil

  • Mfr # 550022812

  • Zoro # G8580424


product price:  $9.79
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550022812
Zoro #
G8580424
UPC #
071611904421
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
engine oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Flash Point
385 Degrees F
Viscosity @ 100C
Not Specified
Pour Point
-27 Degrees F
For Use With
Automotive Engines
Dropping Point
Not Specified
Base
Conventional
SAE Grade
10W-30
Series
High Mileage
Container Type
Bottle
Four-Ball Wear
Not Specified
Viscosity @ 40C
50
ISO Viscosity Grade
Not Specified
Features
High Mileage
Timken OK Load
Not Specified
Application
High Mileage
Specific Gravity
0.88 at 60 Degrees F
Base Oil
Conventional
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
50 cSt
SAE Viscosity Grade
10W-30

Description

Engine Oil, Series High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Mileage, Flash Point 385 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -27 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.