Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 10W-30, Conventional, 1 Qt.

  • Mfr # 550035052

  • Zoro # G2096687


product price: $8.65
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550035052
Zoro #
G2096687
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Dropping Point
Not Specified
Container Type
Bottle
Pour Point
-29 Degrees F
Viscosity @ 40C
Not Specified
Application
Engine Oil
Viscosity Index
Not Specified
Specific Gravity
0.88 at 60 Degrees F
SAE Grade
10W-30
ISO Viscosity Grade
Not Specified
Base
Conventional
Viscosity @ 100C
Not Specified
For Use With
Gasoline Engines
Flash Point
446 Degrees F
Series
Traditional
Base Oil
Conventional
Viscosity @ 40 Deg C
20.5 cSt
Base Formulation
Synthetic Blend
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
10W-30

Description

Engine Oil, Series Traditional, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 446 Degrees F, Pour Point -29 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 20.5 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.