Engine Oil, 10W-30, Hi Mileage, 5 Qt.

  • Mfr # 550045205

  • Zoro # G8580433


product price: $41.69
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045205
Zoro #
G8580433
UPC #
071611007900
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
engine oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
SAE Grade
10W-30
ISO Viscosity Grade
Not Specified
Base
Conventional
Container Type
Bottle
Pour Point
-27 Degrees F
Viscosity @ 40C
50
Series
High Mileage
For Use With
Automotive Engines
Timken OK Load
Not Specified
Features
High Mileage
Application
High Mileage
Specific Gravity
0.88 at 60 Degrees F
Viscosity @ 100C
Not Specified
Flash Point
385 Degrees F
Base Oil
Conventional
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
50 cSt
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
10W-30

Description

Engine Oil, Series High Mileage, Container Size 5 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Mileage, Flash Point 385 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -27 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.