Engine Oil, 10W-30, Synthetic, Platinum, 1 Qt.

  • Mfr # 550022687
  • Zoro # G8580537
product price: 
$
13.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
550022687
Zoro #
G8580537
UPC #
071611008952
Country of Origin
United States
Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Four-Ball Wear
Not Specified
For Use With
Automotive Engines
Viscosity @ 40C
61
ISO Viscosity Grade
Not Specified
Application
Engine Oil
Specific Gravity
0.88 at 60 Degrees F
Container Type
Bottle
Flash Point
435 Degrees F
Timken OK Load
Not Specified
Viscosity @ 100C
Not Specified
SAE Grade
10W-30
Pour Point
-60 Degrees F
Series
Pennzoil Platinum
Base
Synthetic
Dropping Point
Not Specified
Base Oil
Full Synthetic
Features
Reduces Frictional Wear
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
61 cSt
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
10W-30
Wire Color
Amber

Dimensions

Size
1 qt
Container Size
1 qt
Fits Chest Size
Reduces Frictional Wear

Description

Engine Oil, Series Pennzoil Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Reduces Frictional Wear, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -60 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 61 cSt

Ratings & reviews