Engine Oil, 10W-40, Hi Mileage, 5 Qt.

  • Mfr # 550045217

  • Zoro # G8580451


product price: $32.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045217
Zoro #
G8580451
UPC #
071611007931
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
engine oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber
Viscosity @ 40C
50
Pour Point
-22 Degrees F
Container Type
Bottle
Viscosity @ 100C
Not Specified
Timken OK Load
Not Specified
For Use With
Automotive Engines
Four-Ball Wear
Not Specified
ISO Viscosity Grade
Not Specified
Specific Gravity
0.88 at 60 Degrees F
Dropping Point
Not Specified
Application
High Mileage
Base
Conventional
Flash Point
385 Degrees F
Features
High Mileage
SAE Grade
10W-40
Series
High Mileage
Base Oil
Conventional
Viscosity @ 40 Deg C
50 cSt
Base Formulation
Synthetic Blend
SAE Viscosity Grade
10W-40
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series High Mileage, Container Size 5 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Mileage, Flash Point 385 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.