Zoro Homepage

Engine Oil, 5W-30, 1 Qt., Dexos1

  • Mfr # 550022689

  • Zoro # G8580397


product price: $10.79
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550022689
Zoro #
G8580397
UPC #
071611015059
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Series
Dexos 1
Application
Engine Oil
Dexos Rating
1
SAE Grade
5W-30
Four-Ball Wear
Not Specified
Pour Point
-33 Degrees F
For Use With
Automotive Engines
Specific Gravity
0.88 at 60 Degrees F
Container Type
Bottle
Base
Synthetic Blend
ISO Viscosity Grade
Not Specified
Timken OK Load
Not Specified
Flash Point
405 Degrees F
Dropping Point
Not Specified
Viscosity @ 100C
Not Specified
Viscosity @ 40C
47
Standards
SAE, Sequence IIIH
Base Oil
Synthetic Blend
Features
Protects Against Frictional Wear
SAE Viscosity Grade
5W-30
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
47 cSt
Base Formulation
Synthetic

Description

Engine Oil, Series Dexos 1, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating 1, Standards SAE, Sequence IIIH, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Protects Against Frictional Wear, Flash Point 405 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -33 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.