Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 5W-30, 1 Qt., Multigrade

  • Mfr # 550022689

  • Zoro # G8580415


product price: $10.89
/ea

Key Features

Base Oil - Engine and Motor Oils
Synthetic Blend
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550022689
Zoro #
G8580415
UPC #
071611800273
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Synthetic Blend
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Viscosity @ 100C
Not Specified
Dropping Point
Not Specified
SAE Grade
5W-30
Series
Platinum
Container Type
Bottle
Flash Point
405 Degrees F
Base
Synthetic Blend
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
For Use With
Automotive Engines
Pour Point
-33 Degrees F
ISO Viscosity Grade
Not Specified
Application
Engine Oil
Viscosity @ 40C
47
Specific Gravity
0.88 at 60 Degrees F
Standards
SAE, Sequence IIIH
Base Oil
Synthetic Blend
Features
Protects Against Frictional Wear
Base Formulation
Synthetic
Viscosity @ 40 Deg C
47 cSt
Compatible Engine Type
Gasoline Engines
SAE Viscosity Grade
5W-30

Description

Engine Oil, Series Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards SAE, Sequence IIIH, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Protects Against Frictional Wear, Flash Point 405 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -33 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.