Zoro Homepage

Engine Oil, 5W-30, Conventional, 1 Qt.

  • Mfr # PENZ530

  • Zoro # G2096711


product price: $8.99
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PENZ530
Zoro #
G2096711
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Viscosity @ 40C
Not Specified
Viscosity @ 100C
Not Specified
Base
Conventional
Application
Engine Oil
For Use With
Gasoline Engines
Flash Point
446 Degrees F
Dropping Point
Not Specified
Container Type
Bottle
ISO Viscosity Grade
Not Specified
Viscosity Index
Not Specified
Pour Point
-29 Degrees F
SAE Grade
5W-30
Series
Traditional
Base Oil
Conventional
Features
These Engine Oils Reduce Friction, Cool, Seal, and Clean
Base Formulation
Synthetic Blend
SAE Viscosity Grade
5W-30
Viscosity @ 100 Deg C
63.4 cSt
Compatible Engine Type
Gasoline Engines
Viscosity @ 40 Deg C
20.5 cSt

Description

Engine Oil, Series Traditional, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features These Engine Oils Reduce Friction, Cool, Seal, and Clean, Flash Point 446 Degrees F, Pour Point -29 Degrees F, Viscosity @ 100 Deg C 63.4 cSt, Viscosity @ 40 Deg C 20.5 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.