Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Oil, 5W-30, Full Synthetic, 5 Qt.

  • Mfr # 550046126

  • Zoro # G8580521


product price: $42.39
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
5 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550046126
Zoro #
G8580521
UPC #
071611008204
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Viscosity @ 100C
Not Specified
ISO Viscosity Grade
Not Specified
Viscosity @ 40C
47
Application
Engine Oil
Specific Gravity
0.88 at 60 Degrees F
For Use With
Automotive Engines
Container Type
Bottle
Base
Synthetic
Series
Platinum
Flash Point
435 Degrees F
SAE Grade
5W-30
Pour Point
-38 Degrees F
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Dropping Point
Not Specified
Base Oil
Full Synthetic
Features
Protects Against Wear and Sludge
SAE Viscosity Grade
5W-30
Viscosity @ 40 Deg C
47 cSt
Base Formulation
Synthetic
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series Platinum, Container Size 5 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Protects Against Wear and Sludge, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -38 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.