Engine Oil, 5W-30, Synthetic, Ultra Platinum, 1 Qt.
Mfr # 550040865
Zoro # G8580555
product price:Â $12.39
/eaKey Features
Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
5W-30
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550040865
Zoro #
G8580555
UPC #
071611008921
Country of Origin
United States
Dimensions
Size
1 qt
Container Size
1 qt
Description
Engine Oil, Series Ultra Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Standards ACEA A1/B1/A5/B5, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Reduces Frictional Wear, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -60 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.