Motor Oil, 5W-30, 5 qt Bottle Amber

  • Mfr # 550045218

  • Zoro # G316324286


product price:  $71.75
/ea

Key Features

Container Type
bottle
Container Size
5 qt
SAE Grade
5W-30
SAE Grade - Engine and Motor Oils
5W-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550045218
Zoro #
G316324286
UPC #
71611366175
Country of Origin
United States

Dimensions

Container Size
5 qt

Details

Container Type
bottle
Item
motor oil
SAE Grade
5W-30
SAE Grade - Engine and Motor Oils
5W-30

Description

OIL MOTOR HGH MLG 5W30 SN 5QT Specifications: Application: For all vehicle and turbocharged engine applications Compositions: Polyolefin Polyamine Succinimide Polyol Alkaryl Amine Interchangeable Low Viscosity Base Oil Pennzoil HIGH MILEAGE motor oil helps clean out the sludge lesser oils leave behind, while helping to reduce leaks and oil consumption in worn or higher mileage engines. Pennzoil HIGH MILEAGE motor oil is a Pennzoil conventional motor oil that has been enhanced with a unique combination of special conditioning agents and additives to help stop leaks from seals and reduce the oil consumption that is typical of older, worn engines. It's a HIGH MILEAGE oil specifically designed for new or late model vehicles with over 75,000 miles, with the mission of keeping engines running clean and going strong.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.