This item is Discontinued.

Pennzoil Engine Oil, 10W-40, Pennzoil, 5 Qt. 550045213

Engine Oil, 10W-40, Pennzoil, 5 Qt. (Discontinued)

  • Mfr # 550045213
  • Zoro # G8580363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550045213
Zoro #
G8580363
UPC #
071611007764
Country of Origin
United States

Dimensions

Size
5 qt
Container Size
5 qt

Details

Item
engine oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
10W-40
Color
Amber/Brown
Dropping Point
Not Specified
Viscosity @ 100C
Not Specified
Specific Gravity
0.880 at 60 Degrees F
Pour Point
-22 Degrees F
Flash Point
399 Degrees F
ISO Viscosity Grade
Not Specified
Base
Conventional
Timken OK Load
Not Specified
For Use With
Automotive Engines
Viscosity @ 40C
50
Four-Ball Wear
Not Specified
SAE Grade
10W-40
Application
Engine Oil
Container Type
Bottle
Base Oil
Conventional

Description

Engine Oil, Color Amber/Brown, Container Type Bottle, Flash Point 399 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.