Motor Oil-Pennzoil, 55 gal., 10W-30

  • Mfr # 550022801

  • Zoro # G2218478


product price:  $1,424.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
55 gal
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
550022801
Zoro #
G2218478
UPC #
071611936163
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
motor oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
10W-30
Color
Amber
Viscosity @ 40C
50
SAE Grade
10W-30
Viscosity Index
138
For Use With
Automotive Engines
Four-Ball Wear
Not Specified
Base
Conventional
Standards
API SN-RC, ILSAC GF-5
Pour Point
-22 Degrees F
Flash Point
430 Degrees F
ISO Viscosity Grade
Not Specified
Specific Gravity
0.88 at 60 Degrees F
Container Type
Drum
Timken OK Load
Not Specified
Dropping Point
Not Specified
Application
All Vehicle Applications
Viscosity @ 100C
Not Specified
Series
Traditional
Base Oil
Conventional
Features
Helps Prevents Deposits
SAE Viscosity Grade
10W-30
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
50 cSt
Compatible Engine Type
Gasoline Engines

Description

Engine Oil, Series Traditional, Container Size 55 gal, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Helps Prevents Deposits, Flash Point 430 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.