Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pennzoil Motor Oil-Platinum, 55 gal., 5W-20 550024097

Motor Oil-Platinum, 55 gal., 5W-20 (Discontinued)

  • Mfr # 550024097
  • Zoro # G2218329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550024097
Zoro #
G2218329
UPC #
071611917346
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Drum
SAE Grade - Engine and Motor Oils
5W-20
Color
Amber
Application
New Vehicles with Modern Engine Technology for Maximum Fuel Economy and Performance
Container Type
Drum
Specific Gravity
0.880 at 60 Degrees F
SAE Grade
5W-20
For Use With
Automotive Engines
Viscosity Index
158
ISO Viscosity Grade
Not Specified
Viscosity @ 100C
Not Specified
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Series
Platinum(TM)
Dropping Point
Not Specified
Viscosity @ 40C
47
Flash Point
536 Degrees F
Base
Full Synthetic
Pour Point
-30 Degrees F
Standards
ACEA A1/B1-10, A1/B1-12 and ACEA A5/B5-10, A5/B5-12
Base Oil
Full Synthetic

Description

Engine Oil, Series Platinum(TM), Container Size 55 gal, Color Amber, Container Type Drum, Flash Point 536 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -30 Degrees F, Specific Gravity 0.880 at 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.