Pennzoil Platinum 5W-20 Gasoline Synthetic Motor Oil 5 qt 1 pk

  • Mfr # 550046122

  • Zoro # G605400493


product price:  $40.79
/ea
Sold in multiples of 3 for $122.37

Key Features

Container Size
5 qt
SAE Grade
5W-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550046122
Zoro #
G605400493
UPC #
71611366564
Country of Origin
United States

Dimensions

Container Size
5 qt

Details

Item
motor oil
SAE Grade
5W-20

Description

Pennzoil Platinum full synthetic SAE 5W-20 motor oil is made from natural gas, not crude oil. It is uniquely engineered from our revolutionary PurePlus gas-to-liquid technology, which is a patented process that converts pure natural gas into a high-quality, full synthetic base oil. Our high-quality base oil contains fewer impurities than base oils made from crude oil and when combined with our advanced additive technology creates one of the best formulations in our Pennzoil portfolio.


  • • Full-synthetic motor oil helps protect emission systems
  • • Pennzoil Platinum 5W-20 keeps pistons up to 45% cleaner than the toughest industry standard
  • • Formulated to provide faster low-temperature oil flow and protection in extreme heat
  • • 0
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.