Platinum 5W30 Full Synthetic Engine Oil - 5 qt.

  • Mfr # 152035

  • Zoro # G303952263


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152035
Zoro #
G303952263
UPC #
-
Country of Origin
United States

Description

Features
  • Capacity - 5 qt.
  • Pennzoil Platinum.
  • 5W30 Full Synthetic Engine Oil With Superior Active Cleansing Agents Continuously Attacks Potential & Stubborn Deposits To Help Keep The Engine Clean.
  • Provides Our Ultimate Cleansing Under The Most Severe Driving Style Or Conditions To Maximize Engine Responsiveness.
  • Actively Keeps Engine Clean & Against High Temperature Deposits That Can Harm Your Engine.
  • Viscosity Breakdown.
  • Fast Lubrication At Extremely Low Temperatures Making Start Up Easy & Less Draining On The Battery.
  • Lower Oil Consumption Under High Temperature Conditions.
  • Recommended For High Performance Applications.
  • Contains Special Protective Additives For Our Ultimate Engine Protection That Exceeds USA & European Industry Standards Like IISAC GF-4.
  • API SM & ACEA Performance.
  • Dimension - 9.21 x 4.65 x 11.81 in.
  • Item Weight - 9.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.