Platinum Full Synthetic 5W-20 Motor Oil 1 Qt.

  • Mfr # 550022686

  • Zoro # G821881724


product price:  $13.29
/ea
Sold in multiples of 6 for $79.74

Key Features

Container Size
1 qt
SAE Grade
5W-20
SAE Grade - Engine and Motor Oils
5W-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550022686
Zoro #
G821881724
UPC #
71611915083
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
motor oil
SAE Grade
5W-20
SAE Grade - Engine and Motor Oils
5W-20

Description

Pennzoil Platinum Full Synthetic is designed to maximize engine protection and is backed by a 15000-mile protection to protect your pursuit of every mile. Made with natural gas it is formulated for complete protection for top engine performance. Pennzoil Platinum offers cleaner pistons (based on Sequence IIIH results; does not apply to SAE 0W-16 or Pennzoil Platinum Euro motor oil) helps protect engines from loss of power delivers better fuel economy (based on the latest industry standard) provides unsurpassed wear protection (based on Sequence IVA wear test using SAE 5W-30) and provides excellent performance in extreme temperatures.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.