Pennzoil SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt 1 pk

  • Mfr # 550034991

  • Zoro # G005298546


product price: $7.59
/ea
Sold in multiples of 6 for $45.54

Key Features

SAE Grade
30
Container Size
1 qt
SAE Grade - Engine and Motor Oils
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550034991
Zoro #
G005298546
UPC #
71611935395
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

SAE Grade
30
Item
motor oil
SAE Grade - Engine and Motor Oils
30

Description

Protects today's high-revving 4, 6 and 8 cylinder engines (even turbocharged) as well as older, high-horsepower engines. Also suitable for engines that have been converted to propane, butane or LPG use. Can be used in hydraulic systems, air compressors and industrial circulating systems


  • • 30w z-7 motor oil
  • • Cleans out up to 40 percent of engine sludge in the 1st oil change and continues to clean in the next change
  • • No leading high mileage oil helps keep engines cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.