Synthetic Motor Oil, 0W-20, 1 qt
- Mfr # 550058594
- Zoro # G023562711
product price:Â
$
16.19
/ea
Key Features
Size
1 qt
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
Flash Point
406° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550058594
- Zoro #
- G023562711
- UPC #
- 071611022552
- Country of Origin
- United States
- SAE Grade - Engine and Motor Oils
- 0W-20
- Color
- Amber
- Flash Point
- 406° F
Dimensions
- Size
- 1 qt
Description
Pennzoil Synthetic Motor Oil, Net Content: 1 qt, SAE Grade: 0W-20, Amber, Compositions: Interchangeable Low Viscosity Base Oil, Alkaryl Amine, Flash Point: 406 deg F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.