Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmission Fluid, 32oz, 350 deg. FP

  • Mfr # 3501

  • Zoro # G8580695


product price: $13.29
/ea

Key Features

Size
1 qt
Container Type
Bottle
Flash Point (F)
350 Degrees F
Viscosity (SUS @ 100 F)
40 SUS
VOC Content
0.001 lb/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501
Zoro #
G8580695
UPC #
071611835015
Country of Origin
United States

Dimensions

Size
1 qt
Size/Net Weight
35 lb
Container Size
1 qt

Details

Item
Manual Transmission Fluid
Container Type
Bottle
Flash Point (F)
350 Degrees F
Viscosity (SUS @ 100 F)
40 SUS
VOC Content
0.001 lb/gal
For Use With
Chrysler, GM
Type
Synchromesh
Appearance
Amber or Brown Liquid
Specific Gravity
0.87
Pour Point (F)
-65 Degrees F
Boiling Point (F)
536 Degrees F
Application
Manual Transmission
Color
Brown
Dissolves
No
Pour Point
-49 Degrees F
Series
Synchromesh
Flash Point
383 Degrees F
Manufacturer Specifications
Synchromesh
Viscosity @ 40 Deg C
41.6 cSt
Boiling Point
536 Degrees F
Odor
Slight Hydrocarbon
Features
Synchronizer Compatibility
Transmission Fluid Type
MTF
Viscosity @ 100 Deg F
40 SUS
Additive Included
Detergent
VOC Content Weight
0.001 lb/gal
Transmission Type
Manual Transmissions

Description

Manual Transmission Fluid, Transmission Fluid Type MTF, Container Type Bottle, Container Size 1 qt, Series Synchromesh, Transmission Type Manual Transmissions, Color Brown, Manufacturer Specifications Synchromesh, Additives Included Detergent, Boiling Point 536 Degrees F, Features Synchronizer Compatibility, Flash Point 383 Degrees F, Odor Slight Hydrocarbon, Pour Point -49 Degrees F, Specific Gravity 0.87, Viscosity @ 100 Deg F 40 SUS, Viscosity @ 40 Deg C 41.6 cSt

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.