Zoro Homepage

Type F Automatic Transmission Fluid 1 Qt.

  • Mfr # 550049545

  • Zoro # G821886088


product price: $10.55
/ea
Sold in multiples of 1050 for $11,077.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550049545
Zoro #
G821886088
UPC #
71611019415
Country of Origin
United States

Description

Made from a blend of high viscosity index oils and proven additives Pennzoil Type F Automatic Transmission Fluid (ATF) provides dependable anti-wear and gear protection in units requiring a non-friction modified type fluid. Its formulated to help reduce clutch and brake fluid slippage provide high-oxidation resistance and provide excellent shear stability. Resistant to oil degradation in all operating conditions it features a special VI improver to minimize the variation of viscosity with changes in operating temperature. This mineral oil ATF has a high friction coefficient for rapid clutch engagement and is formulated for the Ford M2C-33F 33G applications*. Pennzoil Type F ATF can be used in power steering units off-road construction and agricultural hydraulic systems and industrial hydraulic systems/air compressors. (*The scope of the ESW-M2C33 specifications is defined by this specification is automatic transmission fluid composed of mineral oil and additives which are selected to modify base mineral oil friction characteristics as little as possible. Friction modifiers are prohibited. No friction modification results in a higher friction coefficient and less slip of clutch surfaces.)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.