Marine Oil Finish, Transparent Natural, Liquid, 1 gal

  • Mfr # F5EMAGA

  • Zoro # G116224069


product price:  $65.49
/ea
Sold in multiples of 4 for $261.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5EMAGA
Zoro #
G116224069
UPC #
733921001527
Country of Origin
United States

Description

Penofin's marine oil wood finish seals and protects the mill bright beauty of natural wood, giving it that hand-rubbed look mariners prefer. Multiple coats may be wet-sanded to build a lustrous self-filling, hand-rubbed finish or simply apply product and remove excess with a nap-free cloth for a flat matte finish. Due to its unique penetrating abilities, any area that is scratched or stained may be repaired using the wetsanding method. Penofin's marine oil wood finish is non yellowing, non darkening and fast drying. No more sanding, scraping or stripping. Eliminates the cause of cracking and peeling, allowing product to penetrate deeply with Brazilian rosewood oil to enhance and protect your valuable wood. Penofin marine oil wood finish is easy to touch up. Just wipe on, allow it to penetrate the pores of the wood to feed and protect from the sun's harmful rays, then use a cloth to remove excess. Enhances natural wood like no varnish can. Don't let the varnish cycle trap you into spending sailing time scraping off layers of finish. Feed your wood, use Penofin marine oil wood finish with Brazilian rosewood oil for the wood on fiberglass as well as wooden boats. Protects and enhances docks too.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.