This item is Discontinued.

Penofin Penofin Semi-Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal F1ESI5G

This item is Discontinued.

Penofin

Penofin Semi-Transparent Sierra Oil-Based Penetrating Wood Stain 5 gal (Discontinued)

Mfr # F1ESI5G
Zoro # G805307462
UPC # 733921500068
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1ESI5G
Zoro #
G805307462
UPC #
733921500068
Country of Origin
United States

Description

Penofin Blue Label is a semi-transparent, penetrating oil finish manufactured to the highest environmental standard. The highest quality Brazilian rosewood oil provides tough, deep-down moisture protection while still allowing the wood to "breathe". There's no surface film to trap moisture, chip or peel. Microscopically fine transoxide pigments inhibit ultraviolet damage and darkening. They add deep, rich color without hiding the natural beauty of the grain. By precisely combining these and other ingredients, we have created a line of transparent oil wood finishes virtually unmatched in durability and beauty.


  • • 90% ultraviolet protection from transoxide pigments virtually eliminates fading due to sunlight
  • • Brazilian rosewood oil that deeply penetrates to protect against moisture
  • • Extra protection against mildew
  • • Installation temperature 45 deg. F (7 C) to 80 deg. F (26 C) and relative humidity 85% maximum, below 80% for best results
  • • Non-film forming
  • • Dries to touch in 4 hours and full cure in 4-7 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.